Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS point drill bits
HSS point drill bit
TITEX A1174C-20 DRILLS SOLID CARBID TYPE N 5155260
TITEX A1174C-20 DRILLS SOLID CARBID TYPE N 5155260
Cylindrical shank drill tip A1174C
References
walter titex:
A1174C-20
rubix:
356A9695
manufacturer :
5155260
ean:
4031132243030
Technical specifications
Drilling diameter
20
mm
Body material
carbide
Tip angle
120
°
Product details
Technical specifications
Product details : TITEX A1174C-20 DRILLS SOLID CARBID TYPE N 5155260
Centre bit NC 120º- solid carbide- K30F -internal standard.
Technical specifications
Attributes
Drilling diameter
20
mm
Body material
carbide
Tip angle
120
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
347.93
excl. VAT
/
Each
£
417.52
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE NC SPOTTING DRILL HSS CO5% TIN 120DEG STANDARD MM 3 862531
CUTLINE NC SPOTTING DRILL HSS CO5% TIN 120DEG STANDARD MM 6 862534
CUTLINE NC SPOTTING DRILL HSS CO5% TIN 120DEG STANDARD MM 12 862537
CUTLINE NC SPOTTING DRILL HSS CO5% TIN 90DEG STANDARD MM 8 862517
TITEX A1174-4 DRILLS SOLID CARBID TYPE N 5058252
DORMER A12216.0X90 SPOTTING DRILL 16.00 MM X 90 5968648
CUTLINE NC SPOTTING DRILL - HSS CO5% - 90DEG - STANDARD MM 3 702359
TITEX A1174-12 SPOTTING DRILL 5058248
CUTLINE NC SPOTTING DRILL - HSS CO5% - 120DEG - STANDARD MM 10 862526
CUTLINE NC SPOTTING DRILL - HSS CO5% - 90DEG - STANDARD MM 5 702361
TITEX A1174-20 DRILLS SOLID CARBID TYPE N 5058250
DORMER A1226.0X120 SPOTTING DRILL 6.00 MM X 120 5968656
TITEX A1174C-8 DRILLS SOLID CARBID TYPE N 5058263
CUTLINE NC SPOTTING DRILL - HSS CO5% - 120DEG - STANDARD MM 3 862521
DORMER A1226.0X90 SPOTTING DRILL 6.00 MM X 90 5968661