References
Walter Titex:A1115-16
Rubix:80073978
Manufacturer :5056873
EAN:4031132043821

Technical specifications
| Drilling diameter | 16 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 46 mm |
Documents
Product details : TITEX A1115-16 JOBBER DRILL 5056873
Walter A1115-16 NC spot drill HSS 16.00mm
Applications
Spot Drill
Technical specifications
Attributes
| Drilling diameter | 16 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 46 mm |
| Cutting material | hss |
| Tip angle | 90 ° |
| Tolerance | h8 |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 37.68 excl. VAT
/ Each
£ 45.22 incl. VAT
- Usually arrives within 14 working days