CUTLINE NC SPOTTING DRILL - HSS CO5% - 120DEG - STANDARD MM 5 862523
Spotting drill - hss co5% - 120° - standard
See technical informationSee documentsReferences
GISS Cutline:862523
Rubix:862523
EAN:3660338171987


Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Total length | 60 mm |
| Length of cut | 15 mm |
Documents
Product details : CUTLINE NC SPOTTING DRILL - HSS CO5% - 120DEG - STANDARD MM 5 862523
Pointing drill - HSS Co5% - 120° - Normal series
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Total length | 60 mm |
| Length of cut | 15 mm |
| Cutting material | hss-co |
| Tail | cylindrical |
| Tip angle | 120 ° |
| Tolerance | h6 |
| Tail diameter | 5 mm |
| Coating | no |
Show UNSPSC/ECL@SS
£ 10.25 excl. VAT
/ Each
£ 12.30 incl. VAT
- Usually arrives within 14 working days