CUTLINE NC SPOTTING DRILL - HSS CO5% - 120DEG - STANDARD MM 4 862522
Spotting drill - hss co5% - 120° - standard
See technical informationSee documentsReferences
GISS Cutline:862522
Rubix:862522
EAN:3660338171970


Technical specifications
| Drilling diameter | 4 mm |
|---|---|
| Total length | 52 mm |
| Length of cut | 12 mm |
Documents
Product details : CUTLINE NC SPOTTING DRILL - HSS CO5% - 120DEG - STANDARD MM 4 862522
Pointing drill - HSS Co5% - 120° - Normal series
ISO 10898.
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Total length | 52 mm |
| Length of cut | 12 mm |
| Cutting material | hss-co |
| Tail | cylindrical |
| Tip angle | 120 ° |
| Tolerance | h6 |
| Tail diameter | 4 mm |
| Coating | no |
Show UNSPSC/ECL@SS
£ 9.44 excl. VAT
/ Each
£ 11.33 incl. VAT
- Usually arrives within 14 working days