CUTLINE NC SPOTTING DRILL HSS CO5% TIN 90DEG STANDARD MM 4 862514
Point drill bit - hss co5% - tin 90° - normal series
See technical informationSee documentsReferences
GISS Cutline:862514
Rubix:862514
EAN:3660338171901


Technical specifications
| Drilling diameter | 4 mm |
|---|---|
| Total length | 52 mm |
| Length of cut | 12 mm |
Documents
Product details : CUTLINE NC SPOTTING DRILL HSS CO5% TIN 90DEG STANDARD MM 4 862514
Point drill bit - hss co5% - tin 90° - normal series
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Total length | 52 mm |
| Length of cut | 12 mm |
| Cutting material | hss-co |
| Tail | cylindrical |
| Tip angle | 90 ° |
| Tolerance | h6 |
| Tail diameter | 4 mm |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 11.32 excl. VAT
/ Each
£ 13.58 incl. VAT
- Usually arrives within 14 working days