Cylindrical shank drill tip A1174C
Drilling diameter | 4 mm |
---|---|
Total length | 55 mm |
Length of cut | 1.15 mm |
Drilling diameter | 4 mm |
---|---|
Total length | 55 mm |
Length of cut | 1.15 mm |
Body material | Carbide |
Tail | Cylindrical |
Tip angle | 120 ° |
Usually arrives within 14 working days