DORMER A12212.0X90 SPOTTING DRILL 12.00 MM X 90 5968644


Metal drills A122

References
dormer:A12212.0X90
rubix:021091
ean:7320760019184
Centre Drill 12.00mmx90 DIN 1897
brand logo
Technical specifications
Drilling diameter12 mm
Total length102 mm
Length of cut40 mm
See all Specifications

Product details : DORMER A12212.0X90 SPOTTING DRILL 12.00 MM X 90 5968644


HSS NC-centring drill with cylindrical shaft DIN 1897 N 90 °/120 ° uncoated 1xD for non-alloyed steel 850 N/mm ². Red copper and copper alloys. Aluminium-magnesium alloys Si <0.5%.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)

Technical specifications


Attributes
Drilling diameter12 mm
Total length102 mm
Length of cut40 mm
Body materialHSS
Tail diameter12 mm
Show UNSPSC/ECL@SS
£ 36.67 excl. VAT
/ Each
£ 44.00 incl. VAT
  • Usually arrives within 14 working days