Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
BRITOOL EXPERT CENTER PUNCH 4MM E150502
BRITOOL EXPERT CENTER PUNCH 4MM E150502
Pointers
References
expert:
E150502
rubix:
2014852
ean:
3258951505021
Technical specifications
Diameter
4
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT CENTER PUNCH 4MM E150502
- Hardness 34-44 HRc for the striking zone and 50-58 HRc for the tip.
- Monobloc for added strength and durability.
features:
EAN: 3258951505021
d [mm]: 4
E [mm]: 9.5
l [mm]: 25.4
L [mm]: 102
Packaging: 1
[g]: 53
Technical specifications
Attributes
Diameter
4
mm
Length
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.72
excl. VAT
/
Each
£
3.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 3.0MM
FACOM DRIFT PUNCH 248.4
GEDORE 119-10 PIN PUNCH 10 MM
GEDORE 119-8 PIN PUNCH 8MM
BRITOOL EXPERT DRIFT PUNCH 4MM E418232
STAHLWILLE 3MM PIN PUNCH 70090005
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 8MM 852030
ROEBUCK 533-2/CV-B/RBK SPRING PIN PUNCH 2.0MM
FACOM DRIFT PIN PUNCH 8MM 246.8
GEDORE DRIFT PUNCH 99-10-2
ROEBUCK 533-3/CV-B/RBK SPRING PIN PUNCH 3.0MM
ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 1.5MM
FACOM 249.G8 PARALLEL PUNCH 216 X 7.90MM
STANLEY 0-58-913 NAIL SET 2 4MM DYNOGRIP
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 3MM 852026