GEDORE DRIFT PUNCH 99-10-2


Punch 8-sided 99

References
gedore:99 10-2
rubix:117A1112
manufacturer :8708970
ean:4010883870894
brand logo
brand logo
Technical specifications

Product details : GEDORE DRIFT PUNCH 99-10-2


Drift punch octagonal 120x10x2 mm Acc. to DIN 6458 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished Special types or sizes on request * not standardised

Technical specifications


Attributes
Logistic Weight61 g
Diameter2 mm
Length120 mm
HandleChrome molybdenum steel
Weight61 g
Show UNSPSC/ECL@SS
£ 5.70 excl. VAT
/ Each
£ 6.84 incl. VAT
  • Usually arrives within 14 working days