FACOM 249.G8 PARALLEL PUNCH 216 X 7.90MM


249G - Sheathed nail punch

References
facom:249.G8
rubix:010430
ean:3148511594568
brand logo
brand logo
Technical specifications
Diameter7.9 mm
See all Specifications

Product details : FACOM 249.G8 PARALLEL PUNCH 216 X 7.90MM


249G - Sheathed nail punch
- Rod great length.
-Treated head 43 HRc.
-Treated rod 58 HRc. Diameter 15.7 mm. Length 310mm. Tail diameter 18 mm. Useful length 160mm. Weight 0.580kg

Strengths

Damping handle sheathed pin punch Precise strike. The stability of the tool ensures a more powerful strike.

Technical specifications


Attributes
Logistic Weight157 g
Packaged dimensions (D x W x H)220x25x25 mm
Package weight156 g
Diameter7.9 mm
Length216 mm
HandleWithout
Weight158 g
Show UNSPSC/ECL@SS
£ 11.24 excl. VAT
/ Each
£ 13.49 incl. VAT
  • Usually arrives within 14 working days