ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 3.0MM
Square head centre punch
See technical informationSee documentsReferences
Roebuck:4971901
Rubix:210325
EAN:3660338516337
Documents
Product details : ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 3.0MM
Square head centre punch For precision drilling into sheet metals.
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Length | 100 mm |
Show UNSPSC/ECL@SS
£ 2.10 excl. VAT
/ Each
£ 2.52 incl. VAT
- In stock: Next day delivery

