PFERD 41121408 POLIFLEX FINE GRINDING DISC 40 X 3 X 3 MM P80
Poliflex-Disc.Pf Sc 4003/3 A 80 Tx
See technical informationReferences
Pferd Tools:PF SC 4003/3 A 80 TX
Rubix:228A8747
Manufacturer :41121408
EAN:4007220505564

Product details : PFERD 41121408 POLIFLEX FINE GRINDING DISC 40 X 3 X 3 MM P80
For fine peripheral grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Poliflex-Disc.Pf Sc 4003/3 A 80 Tx
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Reaming diameter | 3 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 5.77 excl. VAT
/ Each
£ 6.92 incl. VAT
- Usually arrives within 14 working days
