PFERD 41120612 POLIFLEX FINE GRINDING DISC 25 X 6 X 3 MM P120
Poliflex-Disc.Pf Sc 2506/3 A 120 Tx
See technical informationReferences
Pferd Tools:PF SC 2506/3 A 120 TX
Rubix:228A8746
Manufacturer :41120612
EAN:4007220505540

Product details : PFERD 41120612 POLIFLEX FINE GRINDING DISC 25 X 6 X 3 MM P120
For fine peripheral grinding of small surfaces.
•Priced per piece, order quantity 20 pieces
•Priced per piece, order quantity 20 pieces
Poliflex-Disc.Pf Sc 2506/3 A 120 Tx
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Reaming diameter | 3 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 9.35 excl. VAT
/ Each
£ 11.22 incl. VAT
- Usually arrives within 14 working days
