NORTON 63642549115 NON WOVEN ROLL 115X 10M GREY VERY FINE S
Beartex Clean & Blend Trimmed Sanding Rolls
See technical informationSee documentsReferences
Norton:63642549115
Rubix:257A5667



Documents
Product details : NORTON 63642549115 NON WOVEN ROLL 115X 10M GREY VERY FINE S
Non Woven rolls are ideal for a broad range of applications from cleaning and finishing to deburring and light polishing operations. The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gouging when working. First selection for cleaning. Overall cleaning/deburring, rust & coating removal
Strengths
Flexible 3D handpad material in roll form, suitable for hand and machine use.
Conforms to contours of work surface and provides a uniform finish.
Long life with resilient construction.
Conforms to contours of work surface and provides a uniform finish.
Long life with resilient construction.
Applications
Markets:
Industry, Body shop repair
Materials:
Stainless Steel, Steel, Paint & Varnish, Plastic & Composites, Non-Ferrous, Wood & Chipboard
Machines:
Manual Sanding, Orbital Straight Sheet Sander
Applications:
Cleaning
Industry, Body shop repair
Materials:
Stainless Steel, Steel, Paint & Varnish, Plastic & Composites, Non-Ferrous, Wood & Chipboard
Machines:
Manual Sanding, Orbital Straight Sheet Sander
Applications:
Cleaning
Technical specifications
Attributes
| Length | 10000 mm |
|---|---|
| Width | 115 mm |
| Material | fiber |
| Grain | very fine |
Show UNSPSC/ECL@SS
£ 22.03 excl. VAT
/ Each
£ 26.44 incl. VAT
- Delivery usually within ( 10 ) days
