3M 123525 FINESSE-IT HAND SANDING PAD RED 31.78MM


3M™ Finesse-it™ Hand Sanding Pad

References
3m:13441
rubix:4507933
manufacturer :7000045773
ean:00051144134410
brand logo
brand logo
Technical specifications
Length160 mm
Width160 mm
See all Specifications

Product details : 3M 123525 FINESSE-IT HAND SANDING PAD RED 31.78MM


Featuring a firm, durable body that offers improved visibility, 3M™ Finesse-it™ Hand Sanding Pad is easy and comfortable to grip. Our hand sanding pads are designed to hold 31.75 mm or 34.93 mm pressure sensitive adhesive (PSA) discs.

They have a red and a black end. The red end is firm for effective defect levelling, while the black end has a vinyl face that helps produce a finer finish.

3M Finesse-it products are specially designed compounds and polishes to be used on OEM and baked refinish paints. They remove sand scratches, defects and swirl marks on a variety of painted surfaces. 3M Finesse-it products are an integral part of our recommended buffing system for repairing surface defects to clear coats, lacquered wood, solid surfaces, gelcoat, powder coat, industrial paint, acrylic and glass.
3M™ Finesse-it™ Hand Sanding Pad is a rubber hand sanding pad designed to hold 31.75 mm or 34.93 mm pressure sensitive adhesive (PSA) discs. Our hand sanding pads have a firm, durable body that offers easy visibility and a comfortable grip.

Strengths

Firm, durable body offers easy visibility and a comfortable grip;Both ends can be used to hold pressure sensitive adhesive discs;Two levels of firmness provide defect levelling and fine finishing;Pads combine with buffers, random orbital tools and variable speed polishers to produce the desired final finish;Small diameter is ideal for working small defects and accessing hard-to-reach areas

Applications

Designed to hold 31.75 mm or 34.93 mm pressure sensitive adhesive (PSA) discs

Technical specifications


Attributes
Package weight38,8 g
Length160 mm
Width160 mm
MaterialRubber
Show UNSPSC/ECL@SS
£ 11.01 excl. VAT
/ Each
£ 13.21 incl. VAT
  • In stock: Next day delivery