KLINGSPOR 115X50M 150G CLOTH 3951
KL 361 JF Abrasive Roll with cloth backing
See technical informationReferences
Klingspor:3951
Rubix:114A4804
EAN:4014855055739

Product details : KLINGSPOR 115X50M 150G CLOTH 3951
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
| Length | 50000 mm |
|---|---|
| Width | 115 mm |
| Material | fiber |
| Grain | 150 |
Show UNSPSC/ECL@SS
£ 159.04 excl. VAT
/ Each
£ 190.85 incl. VAT
- Usually arrives within 14 working days