NORTON PRO ROTOLO FOAM SANDING PAD ROLL A275 115MMX25M 1000GRIT PK 2
PRO - Regular Rolls Foamed Selfgrip
See technical informationReferences
Norton:63642557616
Rubix:80208314

Product details : NORTON PRO ROTOLO FOAM SANDING PAD ROLL A275 115MMX25M 1000GRIT PK 2
Norton Pro Rotolo Foam pre-cut sheets combine Norton Pro A275 sanding paper with a special foam backing, making it ideal for fine sanding on round edges, contours and curves, providing an outstanding finish on primers and top coats. It is conveniently packaged in a dispenser box with colour coded labels to a specific grit size for easy product recognition.
Roll Foamed Selfgrip - Norton Norton Pro - 115mm x25m Gr1000
Applications
Finishing
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Width | 115 mm |
| Material | polyamide |
| Grain | 1000 |
Show UNSPSC/ECL@SS
£ 106.85 excl. VAT
/ Each
£ 128.22 incl. VAT
- Delivery usually within ( 10 ) days
