PFERD PFKU30/6AR120GR 41452112 PF GRINDING POINT KU 30 X 6 MM AR P120
Polishing pins Pf Ku 30 6 Ar 120 Gr
See technical informationReferences
Pferd Tools:PF KU 30/6 AR 120 GR
Rubix:228A8674
Manufacturer :41452112
EAN:4007220146323

Product details : PFERD PFKU30/6AR120GR 41452112 PF GRINDING POINT KU 30 X 6 MM AR P120
Fine grinding points in ball shape for fine grinding inner radii, contours and transitions.
•Priced per piece, order quantity 5 pieces
•Priced per piece, order quantity 5 pieces
Polishing pins Pf Ku 30 6 Ar 120 Gr
Technical specifications
Attributes
| Material | aluminium oxide |
|---|---|
| Grain | 120 |
| Wheel diameter | 30 mm |
| Rod diameter | 6 mm |
| Max speed | 9500 rpm |
Show UNSPSC/ECL@SS
£ 8.36 excl. VAT
/ Each
£ 10.03 incl. VAT
- Usually arrives within 14 working days
