FACOM 13.24 14X18MM FITTING POLYGON RING END SPANNER
Polygonal tips-attachment 14 x 18 mm
See technical informationReferences
Facom:13.24
Rubix:80266229
EAN:3148510930206



Product details : FACOM 13.24 14X18MM FITTING POLYGON RING END SPANNER
Polygonal tips-attachment 14 x 18 mm
Dimensions: 25 x 11 mm.
Dimensions: 25 x 11 mm.
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Packaged dimensions (D x W x H) | 70x40x25 mm |
| Package weight | 157 g |
| Opening | 24 mm |
| Fixation | 14x18 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 42.79 excl. VAT
/ Each
£ 51.35 incl. VAT
- Delivery usually within ( 14 ) days
