STAHLWILLE 58214036 36MM OPEN END INSERT TOOL 14 X 18
731/40 Open-ended shell tool
See technical informationReferences
Stahlwille:58214036
Rubix:80005698
Manufacturer :731/40 36
EAN:4018754158270




Product details : STAHLWILLE 58214036 36MM OPEN END INSERT TOOL 14 X 18
For torque wrenches with internal square 14x18 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x73x71 mm |
|---|---|
| Logistic Weight | 275 g |
| Opening | 36 mm |
| Fixation | 14x18 mm |
| Length | 32.5 mm |
Show UNSPSC/ECL@SS
£ 62.55 excl. VAT
/ Each
£ 75.06 incl. VAT
- Usually arrives within 14 working days
