STAHLWILLE 58614032 OPEN END INSERT TOOL 14 X 8 1/2 INCH
731a/40 Series Open Ended Insert Tools
See technical informationSee documentsReferences
Stahlwille:58614032
Rubix:2517038
EAN:4018754034956



Documents
Product details : STAHLWILLE 58614032 OPEN END INSERT TOOL 14 X 8 1/2 INCH
Manufactured by Stahlwille in their own German production facilities.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x31x58 mm |
|---|---|
| Logistic Weight | 125 g |
| Opening | 14x18 mm |
| Fixation | 12.7 |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 47.92 excl. VAT
/ Each
£ 57.50 incl. VAT
- Usually arrives within 14 working days
