GEDORE 1565494 8799-36 RING END FITTING 28.Z 36MM
Push-up-ring key 28 Z-8799
See technical informationReferences
Gedore:8799-36
Rubix:305A7973
Manufacturer :1565494
EAN:4002805925645



Product details : GEDORE 1565494 8799-36 RING END FITTING 28.Z 36MM
Ring end fitting 28 Z, 36 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Chrome-vanadium steel, matt chrome-plated With catch retention Special sizes available on request
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Opening | 36 mm |
| Fixation | stiftborging |
| Length | 75 mm |
Show UNSPSC/ECL@SS
£ 824.09 excl. VAT
/ Each
£ 988.91 incl. VAT
- Delivery usually within ( 8 ) days
