Tapered roller bearing Timken M 236849/M236810, Outer diameter: 260.35 mm | Inner diameter: 177.8 mm | Width: 53.975 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:M 236849/M236810
Rubix:100A8057
EAN:0053893660226


Technical specifications
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 260.35 mm |
| Width | 53.975 mm |
Documents
Product details : TIMKEN M236849-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 260.35 mm |
| Width | 53.975 mm |
| Bearing Clearance | cn |
| Weight | 9.1 kg |
| Series | m236800 |
| Material | steel |
| Cage | steel |
| Reference speed | 1200 rpm |
| Limit speed | 1700 rpm |
| Total bearing width | 53.975 mm |
| Standard | ABMA (BEARING NUMBERING SYSTEM IN INCHES) |
| Basic static load, radial - C0r | 933000 N |
| Basic dynamic load, radial - Cr | 139000 N |
Show UNSPSC/ECL@SS
£ 1,217.34 excl. VAT
/ Each
£ 1,460.81 incl. VAT
- Delivery usually within ( 7 ) days