Tapered roller bearing Timken 64432/64708, Outer diameter: 179.974 mm | Inner diameter: 109.974 mm | Width: 30.163 mm
Tapered Roller Bearing Cup
See technical informationReferences
Timken:64432/64708
Rubix:397A4516
EAN:0053893658025


Technical specifications
| Inner diameter | 109.974 mm |
|---|---|
| Outer diameter | 179.974 mm |
| Width | 30.163 mm |
Product details : TIMKEN 64432-99401 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,163x179,974x179,974 mm |
|---|---|
| Logistic Weight | 1160 g |
| Packaged dimensions (D x W x H) | 42,672x186,182x186,182 mm |
| Inner diameter | 109.974 mm |
| Outer diameter | 179.974 mm |
| Width | 30.163 mm |
| Bearing Clearance | cn |
| Weight | 3.9 kg |
| Series | 64000 |
| Cage | steel |
| Reference speed | 2800 rpm |
| Limit speed | 3400 rpm |
| Total bearing width | 41.275 mm |
| Standard | TS (TAPERED SINGLE) IMPERIAL |
| Basic static load, radial - C0r | 419000 N |
| Basic dynamic load, radial - Cr | 275000 N |
Show UNSPSC/ECL@SS
£ 570.40 excl. VAT
/ Each
£ 684.48 incl. VAT
- Usually arrives within 14 working days