References
Bahco:7409TORX-T20
Rubix:401A5305
EAN:7314150220403

Product details : BAHCO 7409TORX-T20 SOCKET DRIVER 3/8
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Strengths
3/8" Square Drive Socket Drivers for TORX® Head Screw
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Imprint | torx profile |
| Imprint size | t20 |
| Blade length | 17 mm |
| Length | 47 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 12.13 excl. VAT
/ Each
£ 14.56 incl. VAT
- Delivery usually within ( 14 ) days
