FACOM ATPA4V.J12IPB SCREWDRIVER E-PROTWIST FOR INDUSTRY 12 PIECES
Screwdriver
See technical informationReferences


Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | multi |
| Blade length | 50 mm |
Product details : FACOM ATPA4V.J12IPB SCREWDRIVER E-PROTWIST FOR INDUSTRY 12 PIECES
4x faster than a manual screwdriver
- Electric rotation (manual retightening possible up to >10 Nm)
- 70-minute fast charge
- Long battery life (+1,200 cycles)
- LED battery charge indicator included (red / yellow / green)
Long battery life: more than 10 days of use / up to 1,000 tightening cycles
PROTWIST® bi-material handle.
Chemical resistant, very comfortable
Compact design (pocket size)
Easy to use, fits comfortably in the hand.
Extended 1/4” magnetic bit holder
Ensures that all fasteners remain tight
- Soft start
For maximum control of the screwing process
- Integrated LED
For better visibility of the work area
- Extended 1/4” magnetic bit holder
Ensures that all fasteners remain tight
- 300 rpm Speed / torque potential of 0.9 Nm
Offers high speed and reduces fatigue in repetitive applications.
- Water-repellent and resistant to most
Translated with www.DeepL.com/Translator (free version)
Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | multi |
| Blade length | 50 mm |
| Length | 170 mm |
- Delivery usually within ( 14 ) days