References
Bahco:BE-8802
Rubix:010914
EAN:7314151838751

Documents
Product details : BAHCO BE-8802 SCREWDRIVER ERGO PZ2X25
Screwdriver developed according to the scientific Ergo process
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Imprint | pozidriv |
| Imprint size | pz2 |
| Blade length | 25 mm |
| Length | 83 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 10.76 excl. VAT
/ Each
£ 12.91 incl. VAT
- Delivery usually within ( 14 ) days
