References
Elora:23783
Rubix:381A9714
Manufacturer :23783
EAN:5010559237838

Product details : ELORA 23783 SELF GRIP PLIER 250MM
Professional Quality, curved pattern jaw pliers with wire cutter, drop forged from chrome vanadium steel hardened, tempered and nickel plated. Jaws have serrated gripping surface and adjustable opening with quick action release lever.
Technical specifications
Attributes
| Nose shape | half-round |
|---|---|
| Length | 25 mm |
| Weight | 0.57 g |
| Max diameter capacity | 50 mm |
| Max diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 32.88 excl. VAT
/ Each
£ 39.46 incl. VAT
- Delivery usually within ( 7 ) days
