Circlip Pliers
Nose shape | Straight |
---|---|
Nose diameter | 2.3 mm |
Length | 260 mm |
Logistics dimensions (L x W x H) | 260x110x91 mm |
---|---|
Nose shape | Straight |
Nose diameter | 2.3 mm |
Length | 260 mm |
Weight | 218 g |
Max diameter capacity | 100 mm |
Min. diameter | 40 mm |
Max diameter | 100 mm |
Usually arrives within 14 working days