Precision crimping pliers for insulated cable lugs/tags 8142
Length | 255 mm |
---|---|
Min. crimping capacity | 0.5 mm² |
Max. crimping capacity | 6 mm² |
Logistic Weight | 626 g |
---|---|
Length | 255 mm |
Min. crimping capacity | 0.5 mm² |
Max. crimping capacity | 6 mm² |
Weight | 626 g |
Usually arrives within 14 working days