FACOM 194A.17CPE 1 SERIES PLIERS


Wire Stripper

References
facom:194A.17CPE
rubix:263A9103
ean:3662424087233
brand logo
brand logo
Technical specifications
Nose shapeStraight
Cutting capacity6 mm
Length170 mm
See all Specifications

Product details : FACOM 194A.17CPE 1 SERIES PLIERS


• Knurled adjustment screw with lock nut.
• Metal return spring.
• Ergonomic sleeves made of highly chemical-resistant material.
• Finish: chrome-plated.

Strengths

•Adjustment screw with lock nut
Metal return spring
Bi-Material ergonomic grips resistant to chemical agents featuring: - Tether ready tether point. (Tether point adds 10mm to nominal length)
High durability Carbon alloy steel
Chrome finish for corrosion resistance

Technical specifications


Attributes
Logistics dimensions (L x W x H)170x17x8,5 mm
Logistic Weight185 g
Nose shapeStraight
Cutting capacity6 mm
Length170 mm
Weight185 g
Show UNSPSC/ECL@SS
£ 38.23 excl. VAT
/ Each
£ 45.88 incl. VAT
  • Usually arrives within 14 working days