Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Wire stripping plier
FACOM CRUMPING PLIE DM.14
FACOM CRUMPING PLIE DM.14
Transmission collar clamp
References
facom:
DM.14
rubix:
1238199
ean:
3148510199122
Technical specifications
Length
280
mm
Weight
475
g
See all Specifications
Product details
Technical specifications
Product details : FACOM CRUMPING PLIE DM.14
Transmission collar clamp
-Dimensions (L. x D. x H.) : 280 x 50 x 20 mm.
Weight: 475 g.
Strengths
Allows the crimping of the transmission bellows clips.
Applications
For OETIKER clamp.
Technical specifications
Attributes
Logistic Weight
499
g
Packaged dimensions (D x W x H)
280
x
95
x
25
mm
Package weight
499
g
Length
280
mm
Weight
475
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.80
excl. VAT
/
Each
£
104.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 1252195SB PRECISTRIP16 AUTOM INSULATION STRIPPER 195MM
ROEBUCK WIRE STRIPPER SELF-ADJUSTING CUTTING CAPAC 0.03-10.00MM 845347
FACOM 194.12 STRIPPER FINE WIRE
KNIPEX 1362180SB STRIX INSUL STRIPPER WITH CABLE SHEARS 180MM
GEDORE 8097 STRIPPING PLIERS 02-6 MM2 200 MM
FACOM 455BSLS CABLE TIE PLIER - SAFETY LOCK SYSTEM
KNIPEX 121914 SPARE BLADES FOR 121214
KNIPEX 121214 PRECISION INSULATION STRIPPERS AWG 195MM
GEDORE 8146 STRIPPING PLIERS SELF-ADJUSTING WITH EXCHANGEABLE
KNIPEX 1366180TBK STRIX STRIPPER WITH TETHER ATTACHMENT 180MM
KNIPEX 1366180SB STRIX INSUL STRIPPER WITH CABLE SHEARS 180MM
KNIPEX 121913 SPARE BLADES FOR 121213
GEDORE HDCBLSTRIPPNGTOOL 8147
KNIPEX 1106160T INSULATION STRIPPER TT 160MM
KNIPEX 1366180T STRIX STRIPPER WITH TETHER ATTACHMENT 180MM