Locknut and Locking Device
Nominal diameter (metric) | 15 mm |
---|---|
Female thread | m 15x1 |
Logistics dimensions (L x W x H) | 8x25x15 mm |
---|---|
Logistic Weight | 18 g |
Nominal diameter (metric) | 15 mm |
Female thread | m 15x1 |
Thread-cutting pitch | 1 mm |
Material | steel |
Outer diameter | 25 mm |
Diameter across flats | 15 mm |
Width | 9 mm |
Weight | 0.021 kg |
Series | kmk |
In stock: Next day delivery