References
SNR:KM3
Rubix:205A4581
EAN:3413520529598

Documents
Product details : SNR KM3 ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x29x70 mm |
|---|---|
| Logistic Weight | 14 g |
| Female thread | m17x1 |
| Thread-cutting pitch | 1 mm |
| Outer diameter | 28 mm |
| Weight | 0.001 kg |
Show UNSPSC/ECL@SS
£ 2.24 excl. VAT
/ Each
£ 2.69 incl. VAT
- Delivery usually within ( 3 ) days
