Precision revolving live centre for copy
Taper shank | CM5 |
---|---|
Total length | 266 mm |
Body diameter | 85 mm |
Taper shank | CM5 |
---|---|
Total length | 266 mm |
Body diameter | 85 mm |
Capacity length | 64 |
Tip length | 64 mm |
Tip diameter | 33 mm |
Concentricity | 0.003 mm |
Usually arrives within 14 working days