Precision revolving live centre for copy
Taper shank | CM3 |
---|---|
Total length | 174 mm |
Body diameter | 49 mm |
Taper shank | CM3 |
---|---|
Total length | 174 mm |
Body diameter | 49 mm |
Capacity length | 47 |
Tip length | 38 mm |
Tip diameter | 22 mm |
Concentricity | 0.003 mm |
Usually arrives within 14 working days