ROHM 42175 REV.TAILST.CENTRE K108H MT4 60D 604-00


Rotating tip type 604H

References
röhm:42175
rubix:80346322
ean:4019208014258
brand logo
brand logo
Technical specifications
Tip angle60 °
Total length108 mm
Body diameter68.5 mm
See all Specifications

Product details : ROHM 42175 REV.TAILST.CENTRE K108H MT4 60D 604-00


Tip angle: 60°

Strengths

Assembly based on 3 rolling bearings, tempered and ground body, very high precision of concentricity, maximum concentricity error. 0.005, high speed, high load capacity, greased for life, long life span.

Applications

For the support and additional guidance of the part. Also used as counter-tip for front-end drivers.

Technical specifications


Attributes
Tip angle60 °
Total length108 mm
Body diameter68.5 mm
Tip length41 mm
Tip diameter32 mm
Show UNSPSC/ECL@SS
£ 344.38 excl. VAT
/ Each
£ 413.26 incl. VAT
  • Usually arrives within 14 working days