CUTLINE 847245 REVOLVING LATHE CENTRE PROFILED EXTENDED POINT TAPER SH
Long point live centres
See technical informationSee documentsReferences
GISS Cutline:847245
Rubix:847245
EAN:3660338086069

Documents
Product details : CUTLINE 847245 REVOLVING LATHE CENTRE PROFILED EXTENDED POINT TAPER SH
Drop-forged, rectified TAPER SHANK. High concentricity.
.
Continuous lubrication. Provides more space for the tool whilst giving the operator more visibility.
Continuous lubrication. Provides more space for the tool whilst giving the operator more visibility.
Technical specifications
Attributes
| Taper shank | 4 |
|---|---|
| Tip diameter | 20 mm |
| Concentricity | 0.003 mm |
| Total length | 190 mm |
| Tip length | 38 mm |
| Body diameter | 43 mm |
| Capacity length | 42 |
Show UNSPSC/ECL@SS
£ 343.08 excl. VAT
/ Each
£ 411.70 incl. VAT
- Usually arrives within 14 working days
