Precision revolving live centre for copy
Taper shank | CM4 |
---|---|
Total length | 196 mm |
Body diameter | 63 mm |
Taper shank | CM4 |
---|---|
Total length | 196 mm |
Body diameter | 63 mm |
Capacity length | 52 |
Tip length | 46 mm |
Tip diameter | 30 mm |
Concentricity | 0.003 mm |
Usually arrives within 14 working days