ROHM 43115 REV.TAILST.CENTR.K102H MT2 60D 604-00


Rotating tip type 604H

References
röhm:43115
rubix:169A7322
ean:4019208014388
brand logo
brand logo
Technical specifications
Tip angle60 °
Total length102 mm
Body diameter43 mm
See all Specifications

Product details : ROHM 43115 REV.TAILST.CENTR.K102H MT2 60D 604-00


Tip angle: 60°

Strengths

Assembly based on 3 rolling bearings, tempered and ground body, very high precision of concentricity, maximum concentricity error. 0.005, high speed, high load capacity, greased for life, long life span.

Applications

For the support and additional guidance of the part. Also used as counter-tip for front-end drivers.

Technical specifications


Attributes
Tip angle60 °
Total length102 mm
Body diameter43 mm
Tip length24 mm
Tip diameter20 mm
Show UNSPSC/ECL@SS
£ 247.42 excl. VAT
/ Each
£ 296.90 incl. VAT
  • Usually arrives within 14 working days