Tapered roller bearing Timken 558S, Inner diameter: 59.987 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:558S
Rubix:397A6183
Manufacturer :100040417
EAN:0053893053844






Product details : TIMKEN 558S-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
|---|---|
| Package weight | 1227,9 g |
| Inner diameter | 59.987 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 274.93 excl. VAT
/ Each
£ 329.92 incl. VAT
- Usually arrives within 14 working days
