Tapered Roller Double Row Cone
Inner diameter | 88.9 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 107,95x119,634x119,634 mm |
---|---|
Logistic Weight | 4973 g |
Packaged dimensions (D x W x H) | 107,95x149,352x149,352 mm |
Package weight | 4972,7 g |
Inner diameter | 88.9 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days