Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 02475-99402 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 02475/02420B
Tapered roller bearing Timken
References
timken:
02475/02420B
rubix:
104A8057
ean:
0053893389998
Product details
Technical specifications
Product details : TIMKEN 02475-99402 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
164.35
excl. VAT
/
Each
£
197.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 575S
Tapered roller bearing NTN 4T-1280/1220, Outer diameter: 57.15 mm | Inner diameter: 22.225 mm | Width: 22.225 mm
Tapered roller bearing SKF HM 220149/110, Outer diameter: 156.975 mm | Inner diameter: 99.975 mm | Width: 42 mm
Tapered roller bearing NSK 322/28, Outer diameter: 58 mm | Inner diameter: 28 mm | Width: 19 mm
Tapered roller bearing Timken LM72810, Outer diameter: 47 mm | Width: 12 mm
Tapered roller bearing Timken 748S/742, Outer diameter: 150.089 mm | Inner diameter: 76.2 mm | Width: 44.45 mm
Tapered roller bearing NTN 4T-387A/383A, Outer diameter: 100 mm | Inner diameter: 57.15 mm | Width: 21 mm
Tapered roller bearing NTN 4T-19150/19268, Outer diameter: 68.262 mm | Inner diameter: 38.1 mm | Width: 15.875 mm
Tapered roller bearing FAG 32232-XL, Outer diameter: 290 mm | Inner diameter: 160 mm | Width: 67 mm
Tapered roller bearing Timken 55187/55437
Tapered roller bearing NSK 32308CN, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 35.25 mm
Tapered roller bearing Timken 64700DC
Tapered roller bearing SKF 30205 J2/Q, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 16.25 mm
Tapered roller bearing NTN 4T-07100, Outer diameter: 37.5 mm | Inner diameter: 25.4 mm | Width: 14.26 mm
Tapered roller bearing Timken 26882/26820