Single Row Tapered Roller Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 36 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 36 mm |
Reference speed | 4000 rpm |
Limit speed | 4800 rpm |
Basic static load, radial - C0r | 22800 N |
Basic dynamic load, radial - Cr | 24000 N |
Usually arrives within 14 working days