Precision Tapered Roller Bearing
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 76.2 mm |
Width | 23.876 mm |
Logistics dimensions (L x W x H) | 23,876x76,2x76,2 mm |
---|---|
Logistic Weight | 513 g |
Packaged dimensions (D x W x H) | 31,75x82,55x82,55 mm |
Inner diameter | 38.1 mm |
Outer diameter | 76.2 mm |
Width | 23.876 mm |
Usually arrives within 14 working days