KNIPEX 922762 UNIVERSAL TWEEZERS INSULATED 1000V 150MM
Precision Tweezers, insulated
See technical informationReferences
Knipex:92 27 62
Rubix:388A3922
EAN:4003773054764




Product details : KNIPEX 922762 UNIVERSAL TWEEZERS INSULATED 1000V 150MM
Tested in accordance with IEC 60900. Immerse insulation. Nickel-plated. Spring steel, very resistant. Straight. Serrated gripping surfaces.
Tested according to IEC 60900. With dipped insulation. Nickel plated. Spring steel, high-strength
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x17x10 mm |
|---|---|
| Nose shape | straight |
| Length | 153 mm |
| Weight | 35 g |
| Material | stainless steel |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 24.53 excl. VAT
/ Each
£ 29.44 incl. VAT
- Delivery usually within ( 14 ) days