References
Facom:141.11
Rubix:1231494
EAN:3148511375501

Product details : FACOM TWEEZER 141.11
Tweezers "high precision" straight very pointy model
-Very sharp nose, extra flexible, smooth.
- Length: 110 mm.
Weight: 13 g.
-Very sharp nose, extra flexible, smooth.
- Length: 110 mm.
Weight: 13 g.
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Packaged dimensions (D x W x H) | 125x15x10 mm |
| Package weight | 20 g |
| Nose shape | pointed |
| Length | 110 mm |
| Weight | 13 g |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 25.07 excl. VAT
/ Each
£ 30.08 incl. VAT
- Delivery usually within ( 14 ) days
