ROEBUCK TWEEZERS STRAIGHT, THINNED NOSE SHAPE 843565

Tweezers right tapered model

See technical informationSee documents
References
Roebuck:843565
Rubix:209A8198
EAN:3660338075742
Tweezers straight, thinned Nose shape Straight, thinned
Technical specifications
Nose shapestraight
Length140 mm
Weight14 g
Documents

Product details : ROEBUCK TWEEZERS STRAIGHT, THINNED NOSE SHAPE 843565


Stainless steel .
Ribbed nose, straight and tapered. .
Weight: 14 g

Technical specifications


Attributes
Nose shapestraight
Length140 mm
Weight14 g
Show UNSPSC/ECL@SS
£ 17.86 excl. VAT
/ Each
£ 21.43 incl. VAT
  • In stock: Next day delivery