KNIPEX 922103 PRECISION TWEEZERS STAINLESS STEEL 110MM

Precision Tweezers

See technical information

References

Knipex:92 21 03
Rubix:388A3902
EAN:4003773085089
brand logo

Technical specifications

Length110 mm
Weight13 g
See all Specifications

Product details : KNIPEX 922103 PRECISION TWEEZERS STAINLESS STEEL 110MM


  • For particularly demanding precision work: tough and highly resistant to corrosion
  • Handcrafted: polished edges and an excellent matt, scratch-free and non-reflective surface
  • For the electronics industry, watchmakers, jewellers, laboratories with biological and medical applications in moderately aggressive chemical environments
  • High-quality premium stainless steel: high temperature resistance and excellent corrosion resistance to most chemicals, salts and acids
  • Ideally suited for microscopic work, precision handling, repairs, manufacturing electronic components, as well as other general applications; tips are guaranteed to have perfect symmetry and balance
  • Also available as a set (92 00 02)
  • Premium stainless steel

Technical specifications


Attributes
Length110 mm
Weight13 g
Finishingmat
£ 33.53 excl. VAT
/ Each
£ 40.24 incl. VAT
  • Delivery usually within ( 14 ) days