References
Facom:143
Rubix:395A8080
EAN:3148511376102

Product details : FACOM 143 (F)TWEEZERS
"High precision" curved straight model tweezers
-Very sharp, extra soft, non-ribbed beaks.
- Length: 114 mm.
Weight: 14 g.
-Very sharp, extra soft, non-ribbed beaks.
- Length: 114 mm.
Weight: 14 g.
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Packaged dimensions (D x W x H) | 215x40x10 mm |
| Package weight | 23 g |
| Nose shape | curved |
| Length | 114 mm |
| Weight | 13 g |
Show UNSPSC/ECL@SS
£ 24.12 excl. VAT
/ Each
£ 28.94 incl. VAT
- Delivery usually within ( 14 ) days
